WRENCHES
- Mfr # CMMT12001
- Zoro # G423522384
product price:Â
$
30.95
/ea
Sold in multiples of 4 for
$123.80
Zoro's best price: not eligible for any other offers or promotions
Key Features
Ratcheting
Yes
Range of Lengths
6 in to 10 in
Container Type
Socket Rail
Finish
Chrome
Includes
(3) 6 in, 8 in, 10 in Adjustable Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT12001
- Zoro #
- G423522384
- UPC #
- 0885911594189
- Country of Origin
- India
- Ratcheting
- Yes
- Container Type
- Socket Rail
- Finish
- Chrome
- Includes
- (3) 6 in, 8 in, 10 in Adjustable Wrenches
- Item
- Combination Wrench Set
- Weight
- 1.9 lb
- Number of Tools
- 3
- Measurement Type
- SAE
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Range of Lengths
- 6 in to 10 in
- Wrench Length Style
- Standard
- Overall Length
- 12 27/32 in
- Length
- 12 27/32 in
Description
Combination Wrench Set, Steel, Chrome, Number of Tools 3, Socket Rail, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.