Shop CRAFTSMAN
See all product information
Create Account
WRENCHES
- Mfr # CMMT87901
- Zoro # G523522505
product price:Â
$
922.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wrench Length Style
Standard
Ratcheting
Yes
Finish
Chrome
Head Type
Flexible
Includes
(23) Ratcheting Combination Wrenches, (14) Flex Head Ratcheting Wrenches, (14) Stubby Ratcheting Combination Wrenches, (16) Reversible Ratcheting Combination Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT87901
- Zoro #
- G523522505
- UPC #
- 0885911784726
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wrench Length Style
- Standard
- Overall Length
- 20 7/8 in
- Length
- 20 7/8 in
Details
- Item
- Combination Wrench Set
- Ratcheting
- Yes
- Finish
- Chrome
- Head Type
- Flexible
- Includes
- (23) Ratcheting Combination Wrenches, (14) Flex Head Ratcheting Wrenches, (14) Stubby Ratcheting Combination Wrenches, (16) Reversible Ratcheting Combination Wrenches
- Measurement Type
- Metric, SAE
- Number of Tools
- 67
- Weight
- 18.5 lb
Description
Combination Wrench Set, Chrome, Number of Tools 67, Flexible, Metric, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.