WRENCHES
- Mfr # CMMT44778
- Zoro # G123523834
product price:Â
$
50.75
/ea
Sold in multiples of 50 for
$2,537.50
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
(8) 7/32 in, 15/64 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in Standard (SAE) Open End Ignition Wrenches
Number of Tools
8
Finish
Chrome
Wrench Length Style
Standard
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT44778
- Zoro #
- G123523834
- UPC #
- 0885911640275
- Country of Origin
- China
- Includes
- (8) 7/32 in, 15/64 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in Standard (SAE) Open End Ignition Wrenches
- Item
- Combination Wrench Set
- Number of Tools
- 8
- Finish
- Chrome
- Measurement Type
- SAE
- Weight
- 2.26 lb
- Container Type
- Pouch
- Head Type
- Offset
- Container Color
- Transparent
Dimensions
- Wrench Length Style
- Standard
- Head Size
- 7/32 in, 15/64 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in
- Overall Length
- 3/8 in
- Length
- 3/8 in
Description
Combination Wrench Set, Chrome, Number of Tools 8, Range of Head Sizes 7/32 in to 7/16 in, Offset, Pouch, SAE, 7/32 in, 15/64 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.