WRENCHES
- Mfr # CMMT42319
- Zoro # G023522876
product price:Â
$
41.59
/ea
Sold in multiples of 100 for
$4,159.00
Zoro's best price: not eligible for any other offers or promotions
Key Features
Weight
0.75 lb
Finish
Chrome
Measurement Type
SAE
Container Type
Pouch
Head Size
5/64 in, 5/32 in, 3/16 in, 13/64 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 3/8 in, 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT42319
- Zoro #
- G023522876
- UPC #
- 0885911640213
- Country of Origin
- India
Dimensions
- Head Size
- 5/64 in, 5/32 in, 3/16 in, 13/64 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 3/8 in, 7/16 in
- Wrench Length Style
- Standard
- Overall Length
- 1/2 in
- Length
- 1/2 in
Details
- Weight
- 0.75 lb
- Finish
- Chrome
- Measurement Type
- SAE
- Container Type
- Pouch
- Number of Tools
- 10
- Includes
- (10) 5/32 in, 3/16 in, 13/64 in, 7/32 in, 5/64 in, 1/4 in, 9/32 in, 5/16 in, 3/8 in, 7/16 in Standard (SAE) Stubby Combination Wrenches
- Item
- Combination Wrench Set
- Container Color
- Transparent
Description
Combination Wrench Set, Chrome, Number of Tools 10, Range of Head Sizes 5/32 in to 7/16 in, Pouch, SAE, 5/64 in, 5/32 in, 3/16 in, 13/64 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 3/8 in, 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.