Shop CRAFTSMAN
See all product information
Create Account
WRENCHES
- Mfr # CMMT87707
- Zoro # G323523214
product price:Â
$
44.69
/ea
Sold in multiples of 6 for
$268.14
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Size
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in
Wrench Length Style
Standard
Finish
Chrome
Number of Tools
7
Weight
1.95 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT87707
- Zoro #
- G323523214
- UPC #
- 0885911882446
- Country of Origin
- Taiwan, Province of China
- Finish
- Chrome
- Number of Tools
- 7
- Weight
- 1.95 lb
- Item
- Combination Wrench Set
- Measurement Type
- SAE
- Includes
- (7) 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in Standard (SAE) Combination Wrenches
Dimensions
- Head Size
- 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in
- Wrench Length Style
- Standard
- Overall Length
- 11 21/32 in
- Length
- 11 21/32 in
Description
Combination Wrench Set, Chrome, Number of Tools 7, Range of Head Sizes 5/16 in to 3/4, SAE, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.