Shop CRAFTSMAN
See all product information
Create Account
WRENCHES
- Mfr # CMMT21086
- Zoro # G823524476
product price:Â
$
31.15
/ea
Sold in multiples of 3 for
$93.45
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Offset Angle
15 Degrees
Head Size
6 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm
Box End Type
12-Point Box End
Container Color
Transparent
Container Type
Pouch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT21086
- Zoro #
- G823524476
- UPC #
- 0885911615846
- Country of Origin
- India
- Head Offset Angle
- 15 Degrees
- Box End Type
- 12-Point Box End
- Container Color
- Transparent
- Container Type
- Pouch
- Finish
- Chrome
- Measurement Type
- Metric
- Item
- Combination Wrench Set
- Number of Points
- 12
- Weight
- 1.1 lb
- Head Type
- Offset
- Includes
- (7) 6 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm Metric Combination Wrenches
- Number of Tools
- 7
Dimensions
- Head Size
- 6 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm
- Overall Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Combination Wrench Set, Chrome, Number of Tools 7, Range of Head Sizes 6 mm to 13 mm, Head Offset Angle 15 Degrees , Offset, Pouch, Metric, 6 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.