LEVEL ROD CASE FOR 13 AND 16 FEET
- Mfr # 91411
- Zoro # G3980690
product price:Â
$
17.39
/ea
Key Features
Length
13 ft Orange Nylon Case, 16 ft Orange Nylon Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91411
- Zoro #
- G3980690
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 13 ft Orange Nylon Case, 16 ft Orange Nylon Case
Details
- Item
- Nylon Case
Description
Nylon Case
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.