Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Yellow Handle, M14 x 1 Thread
- Mfr # 302131010
- Zoro # G807167330
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M14.0 x 1.00
Pitch Diameter - Go Member
13.35 mm
Included Handle
Taperlock 3
Included Certification
Certificate of Accuracy
Handle Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 302131010
- Zoro #
- G807167330
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Plug Gage
- Included Handle
- Taperlock 3
- Included Certification
- Certificate of Accuracy
- Handle Color
- Yellow
- Long Form Calibration Certificate
- No
- Gauge Type
- Go (Plus)
- Gauge Finish
- Chrome Plated
- Gauge Material
- Tool Steel
- Thread Class
- 6H
- Hardness
- RC 70/72
- Standards
- ISO 17025
- Tolerance Class
- X
- Handle Design
- Member Only
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- M14.0 x 1.00
- Pitch Diameter - Go Member
- 13.35 mm
- Dimension Type
- Metric
- Gauge Length - Go Member
- 22.2 mm
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 3, Thread Class 6H, Thread Size M14.0 x 1.00, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 22.2 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 13.35 mm, Standards ISO 17025, Thread Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.