Folding Step, 1 Steps, 300 lb Load Capacity, 9 1/2 in Overall Height, Plastic, Gray

  • Mfr # 50051PK000082

  • Zoro # G1724112


product price:  $70.99
/ea

Key Features

Base Depth
11 in
Bottom Width
16 5/8 in
Load Capacity
300 lb
Material
Plastic
Number of Steps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50051PK000082
Zoro #
G1724112
UPC #
081875178117
Country of Origin
China

Dimensions

Base Depth
11 in
Bottom Width
16 5/8 in
Overall Height
9 1/2 in
Top Step Depth
11 in
Top Step Height
9 1/2 in
Closed Height
0.25 ft
Closed Depth
11 in
Step Width
15 in
Overall Depth
11 in
Step Depth
11 in
Standing Height - Maximum
9.5 in
Reach Height - Maximum
7.4 ft
Caster Diameter
15 in
Base Width
16.6 in

Details

Item
Folding Step
Color
Gray
Load Capacity
300 lb
Material
Plastic
Number of Steps
1
Step Tread
Antislip Vinyl
Finish
Smooth
Net Weight
29.2 lb
Nestable
No
Ladder Tread
Antislip Vinyl
Series
1UP Task It
Weight
29 lb
Base Spread
11 in
Feet Material
Plastic
Shape
Rectangle
Stacking
Not Stackable
Load Capacity - Maximum
300 lb
Tread Type
Antislip
Feet Type
Slip-Resistant
Includes Handrails
Handrails Not Included
Assembly
Assembled
Nesting
Nestable
Folding
Foldable
Product Type
Step Stool

Description

Step Stool Product Group Folding Step, Number of Steps 1, Overall Height 9.5 in, Material Plastic, Load Capacity 300 lb, Top Step Height 9 1/2 in, Top Step Depth 11 in, Bottom Width 16 5/8 in, Base Depth 11 in, Color Gray, Finish Smooth, Series 1UP Task It, Closed Depth 11 in, Closed Height 3 in, Step Tread Antislip Vinyl, Net Weight 29.2 lb, Step Width 15 in, Nestable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products