Round Office Stool, 2 Steps, 350 lb Load Capacity, 14 1/2 in Overall Height, Steel, Silvertone
Mfr # 1001-01
Zoro # G4234447
product price: $98.49
/ea
Free Shipping & Returns
Key Features
Base Depth
16 in
Bottom Width
16 in
Color
Silvertone
Load Capacity
350 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1001-01
Zoro #
G4234447
UPC #
081875100194
Country of Origin
Taiwan, Province of China
Dimensions
Base Depth
16 in
Bottom Width
16 in
Overall Height
14 1/2 in
Top Step Depth
11 in
Top Step Height
14 1/4 in
Manufacturers Warranty Length
10 yr Limited
Upper Platform Dia.
11"
Platform Width
16"
Platform Depth
16 in
Step Width
16 in
Ladder Height
1 ft 2 in
Step Depth
16 in
Overall Depth
16 in
Standing Height - Maximum
14.3 in
Reach Height - Maximum
7.8 ft
Caster Diameter
16 in
Base Width
16 in
Description
Step Stool Product Group Round Office Stool, Number of Steps 2, Overall Height 14.5 in, Material Steel, Load Capacity 350 lb, Top Step Height 14 1/4 in, Top Step Depth 11 in, Bottom Width 16 in, Base Depth 16 in, Color Silver, Finish Silver, Series Kik-Step, Closed Depth Not Applicable, Manufacturers Warranty Length 10 yr Limited, Ladder Actuation Spring-Loaded Casters, Net Weight 10.7 lb, Step Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.