Zoro Homepage
This item is Discontinued.
Cramer Industries Cramer, KIK-STEP STEEL STEP STOOL, 2-STEP, 350 LB CAPACITY, 16in DIA. X 14.25H, RED 100143

Cramer, KIK-STEP STEEL STEP STOOL, 2-STEP, 350 LB CAPACITY, 16in DIA. X 14.25H, RED (Discontinued)

  • Mfr # 100143
  • Zoro # G310792098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100143
Zoro #
G310792098
UPC #
81875100163
Country of Origin
Taiwan, Province of China

Description

Spring-mounted casters retract when stool is stepped on. Steel construction with nonslip vinyl treads and protective bumper around base. Ships in two pieces and requires no tools for assembly. Number of Steps: 2; Step Stools Type: Rolling Step Stool; Working Height: 14.25in; Frame Material: Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.