Shop CRAMER INDUSTRIES INC
See all product information
. 100182 Original Kik-Step Steel Step Stool; 15 5/8 dia x 14h; 300lb Cap; Warm Gray
Mfr # 100182
Zoro # G304082860
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Overall Height
14 in
Color
Gray
Capacity
350 lb
Material
Vinyl, Steel
Features
Non-skid Base, Slip Resistant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 100182
- Zoro #
- G304082860
- UPC #
- 81875100118
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 14 in
- Diameter
- 15.6 in
Details
- Color
- Gray
- Capacity
- 350 lb
- Material
- Vinyl, Steel
- Features
- Non-skid Base, Slip Resistant
- Item
- Stool
- Base Material
- Steel
- Number of Steps
- 2
Description
Spring-mounted casters retract when stool is stepped on. Steel construction with nonslip vinyl treads and protective bumper around base. Ships in two pieces and requires no tools for assembly. Step Stools Type: Rolling Step Stool; Frame Material: Steel; Step Material: Steel; Height: 14 1/4".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.