Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Original All-steel Kik-Step Stool, 350 lb Load Capacity, 14" Overall Height, Steel, Red

  • Mfr # CRA100143

  • Zoro # G801859569


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Base Depth
16"
Load Capacity
350 lb
Material
Steel
Overall Height
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRA100143
Zoro #
G801859569
UPC #
81875100163
Country of Origin
Taiwan, Province of China

Dimensions

Base Depth
16"
Overall Height
14"

Details

Item
Original All-steel Kik-Step Stool
Color
Red
Load Capacity
350 lb
Material
Steel

Description

The all-steel Kik-Step provides firm footing 14-1/2" off the floor. Hidden, spring-loaded casters allow the Kik-Step to roll easily, and then automatically retract when the Kik-Step is stepped on to provide a nonslip step. Wraparound vinyl bumpers protect walls and furniture. Step stool features nonskid vinyl treads and a 350 lb. capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.