Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling Step Stool, 2 Steps, 14.5 in Overall Height, Steel, White

  • Mfr # 1001-14

  • Zoro # G113355612


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Steel
Number of Steps
2
Overall Height
14.5 in
Top Step Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001-14
Zoro #
G113355612
UPC #
081875100149
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
14.5 in
Top Step Depth
11 in
Overall Depth
16 in
Step Width
16 in
Step Depth
16 in
Base Width
16 in
Standing Height - Maximum
14.3 ft
Reach Height - Maximum
8 ft
Overall Diameter
16 in

Details

Item
Rolling Step Stool
Color
White
Material
Steel
Number of Steps
2
ANSI Duty Rating
Type IA
Load Capacity - Maximum
350 lb
Product Type
Step Stool
Feet Type
Slip-Resistant
Shape
Round
Stacking
Not Stackable
Locking Mechanism
Weight-Actuated Step Lock
Tread Type
Antislip
Weight
11 lb
Assembly
Unassembled
Nesting
Not Nestable
Folding
Not Foldable
Includes Handrails
Handrails Not Included

Description

Rolling Step Stool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.