This item is Discontinued.

Cramer Round Stool, Height Range 23", Urethane Skin Black RS0F1-292-2

Round Stool, Height Range 23", Urethane Skin Black (Discontinued)

  • Mfr # RS0F1-292-2
  • Zoro # G7707052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS0F1-292-2
Zoro #
G7707052
UPC #
094716687648
Country of Origin
Unknown

Dimensions

Overall Height
23 in
Seat Width
16 in

Details

Color
Black
Caster Type
Dual Wheel
Weight Capacity
350 lb
Backrest
No
Seat Material
Urethane Skin
Item
Round Stool
Standards
ANSI/BIFMA X5.1-2002 / CA. TB117
Base Material
Aluminum

Description

Round Stool, Backrest No, Overall Height 23 in, Seat Width 16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.