Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Stool, 2 Step, Steel, Rolling, Orange, 2 Steps, Steel, Orange

  • Mfr # 1001-30

  • Zoro # G6431979


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Steel
Number of Steps
2
Step Stool Product Group
Rolling Step Stool
Net Weight
11 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001-30
Zoro #
G6431979
UPC #
081875100309
Country of Origin
Taiwan, Province of China

Details

Item
Step Stool,2 Step,Steel,Rolling,Orange
Color
Orange
Material
Steel
Number of Steps
2
Step Stool Product Group
Rolling Step Stool
Net Weight
11 lbs

Description

Step Stool,2 Step,Steel,Rolling,Orange

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.