Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Stool, Steel, Rolling, Beige, 2 Steps, Steel, Sand

  • Mfr # 100119

  • Zoro # G6431988


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Color
Sand
Material
Steel
Number of Steps
2
Net Weight
11 lbs
Outside Diameter
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100119
Zoro #
G6431988
UPC #
081875100125
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
16"

Details

Item
Step Stool,Steel,Rolling,Beige
Color
Sand
Material
Steel
Number of Steps
2
Net Weight
11 lbs

Description

Step Stool,Steel,Rolling,Beige

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.