Shop CRATEMATE

Heavy-Duty Black Milk Crate - Multi-Purpose, Stackable, and Durable Storage 24QT

  • Mfr # MC24QT-BL
  • Zoro # G115454078

product price: 
$
29.15
/ea

Key Features

Volume Capacity
24 QT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MC24QT-BL
Zoro #
G115454078
UPC #
810229024974
Country of Origin
United States

Details

Volume Capacity
24 QT

Description

The CrateMate Heavy-Duty Black Milk Crate is your go-to storage and organization solution for home, work, and industrial applications. Whether you need garage organization, construction storage, or a durable restaurant supply carrier, this high-strength plastic crate has you covered. Key Features: - Multi-Use Design: Ideal for garage storage, office organization, jobsite tools, farm produce, and warehouse logistics. - Stackable & Space-Saving: Easily stacks for efficient storage without wasting space. - Heavy-Duty Plastic Construction: Supports up to 50 lbs and resists cracking under weight. - Weatherproof & Ventilated: Built for indoor and outdoor use, protecting contents from moisture. - Perfect for Work & Home: Use for inventory management, food storage, or DIY shelving projects. Ideal for warehouse storage, pantry organization, and jobsite essentials. Order now and upgrade your storage game!


  • HEAVY-DUTY & STACKABLE – Strong plastic construction holds up to 50 lbs, perfect for home, work, and warehouse use.
  • MULTI-PURPOSE STORAGE – Organize garage tools, office files, pantry essentials, and construction materials with ease.
  • BUILT FOR TOUGH JOBS – Ideal for job sites, farming, restaurants, and warehouses—handles heavy loads with no problem.
  • WEATHER-RESISTANT – Designed for indoor & outdoor use, moisture-resistant, and UV-protected for all-weather durability.
  • FARM & AGRICULTURAL READY – Used for harvesting crops, livestock feed storage, and barn projects—trusted by farmers.
  • PERFECT FOR RESTAURANTS – Organize bulk food, dishware, catering equipment, and storage supplies.
  • MADE IN THE USA – High-quality plastic milk crate built to last, backed by trusted durability.
  • SIZE: 24 Quart, 18.75” x 13” x 11”

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.