Heavy Duty Multi-Purpose Milk Crate Storage, Black, 11 in H, 13 in W, 13 in L, 3 PK

  • Mfr # MC16QT-BL-3

  • Zoro # G816273213


product price:  $42.75
/pk 3, $14.25/ea

Key Features

Overall L x W x H
13 in L x 13 in W x 11 in H
Color
Black
Overall Length
13 in
Overall Width
13 in
Overall Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC16QT-BL-3
Zoro #
G816273213
UPC #
810229025674
Country of Origin
United States

Dimensions

Overall L x W x H
13 in L x 13 in W x 11 in H
Overall Length
13 in
Overall Width
13 in
Overall Height
11 in

Details

Color
Black
Item
Heavy Duty Multi-Purpose Milk Crate Storage
Volume Capacity
16 QT
Shape
Square
Type
Stackable

Description

Looking for a durable, versatile storage solution that meets all your organization needs? Our heavy-duty 13" x 13" x 11" CrateMate black milk crates are designed to handle a wide range of tasks, making them the perfect fit for homes, offices, worksites, outdoor adventures, and more. Proudly made in the USA, these crates are built to last, providing exceptional support for storage, transport, and even creative DIY projects. Key Features:Durable and Heavy-Duty: Constructed from high-density polyethylene HDPE, these crates are designed to withstand tough environments, whether for indoor organization, outdoor use, or professional worksites.Versatile Uses: Ideal for home storage, camping, worksite tool organization, retail displays, educational settings, and even DIY furniture projects.Stackable and Space-Saving: With dimensions of 11"x11"x13", these crates are perfectly stackable, helping you maximize your space, whether you're at home, in the office, or on a construction site.Eco-Friendly: Made from 100% recyclable materials, these crates offer a sustainable solution for long-term use and reusability.DIY Furniture Ready: With their rugged design, these crates can easily be turned into creative furniture pieces, such as shelving units, stools, or planters.Versatile Use Cases:Home and Office: Organize books, shoes, toys, or office supplies with ease. The sleek black design fits well in any room or workspace.Outdoor Adventures: Take them camping to store cooking supplies, food, or gear. Their rugged build is perfect for tough outdoor environments.Worksite Storage: Store and transport tools at the worksite, keeping your equipment organized and easy to access.Retail Displays: Create functional and attractive displays for your products, from accessories to fresh produce.DIY Projects: Use the crates to build custom furniture pieces, such as shelving, tables, or garden planters.Educational Settings: Perfect for organizing books, sports equipment, or classroom supplies in schools or libraries.


  • Durable & Versatile: Heavy-duty crates designed for home, outdoor, and professional use.
  • Multi-Purpose Storage: Ideal for camping, DIY furniture, retail displays, tools, and more.
  • Stackable & Space-Saving: Uniform size and stackable design help maximize storage space.
  • Eco-Friendly: Made from 100% recyclable, high-density polyethylene for long-lasting use.
  • DIY Ready: Perfect for creative DIY projects like shelving, seating, and planters.
  • Proudly USA Made: Crafted in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.