Heavy Duty Multi-Purpose Milk Crate Storage, Black, 13 in H, 11 in W, 18-3/4 in L, 3 PK

  • Mfr # MC24QT-BL-3

  • Zoro # G716273214


product price:  $53.99
/pk 3, $18.00/ea

Key Features

Overall L x W x H
18-3/4 in L x 11 in W x 13 in H
Color
Black
Overall Length
18-3/4 in
Overall Width
11 in
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC24QT-BL-3
Zoro #
G716273214
UPC #
810229025995
Country of Origin
United States

Dimensions

Overall L x W x H
18-3/4 in L x 11 in W x 13 in H
Overall Length
18-3/4 in
Overall Width
11 in
Overall Height
13 in

Details

Color
Black
Item
Heavy Duty Multi-Purpose Milk Crate Storage
Volume Capacity
24 QT
Type
Stackable
Shape
Rectangle

Description

Looking for a durable, versatile storage solution that meets all your organization needs? Our heavy-duty CrateMate black milk crates are designed to handle a wide range of tasks, making them the perfect fit for homes, offices, worksites, outdoor adventures, and more. These crates are built to last, providing exceptional support for storage, transport, and even creative DIY projects.


  • Durable & Versatile: Heavy-duty crates designed for home, outdoor, and professional use.
  • Multi-Purpose Storage: Ideal for camping, DIY furniture, retail displays, tools, and more.
  • Stackable & Space-Saving: Uniform size and stackable design help maximize storage space.
  • Eco-Friendly: Made from 100% recyclable, high-density polyethylene for long-lasting use.
  • DIY Ready: Perfect for creative DIY projects like shelving, seating, and planters.
  • Proudly USA Made: Crafted in the USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.