11 Inch Round Enameled Cast Iron Skillet in Ombre Green

  • Mfr # 123125.01

  • Zoro # G521738670


product price:  $51.19
/ea

Key Features

Overall Width (In.)
11
Overall Length (In.)
18
Overall Height (In.)
4/1/2002
Material
Cast Iron
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123125.01
Zoro #
G521738670
UPC #
085081463067
Country of Origin
China

Dimensions

Overall Width (In.)
11
Overall Length (In.)
18
Overall Height (In.)
4/1/2002

Details

Item
Enameled cast-iron Skillet
Material
Cast Iron
Color
Green

Description

Cook perfect meals with the Cravings By Chrissy Teigen 11 Inch Round Enameled Cast Iron Skillet in Ombre Green. Made of quality cast iron with a durable enameled finished exterior, this beautiful skillet distributes and retains heat evenly. Features convenient pour spouts to drain your sauces and drippings easily. The wonderful design is perfect for serving food or for display as decor.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.