Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15.9 Inch Round Enameled Mango Wood Platter in Blush

  • Mfr # 100578.01

  • Zoro # G021736985


product price: $43.85
/ea

Key Features

Color
Blush
Height
3.9 in
Overall Width
15.9 in
Length
15.9 in
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100578.01
Zoro #
G021736985
UPC #
085081237590
Country of Origin
India

Dimensions

Height
3.9 in
Overall Width
15.9 in
Length
15.9 in

Details

Color
Blush
Item
Mango Wood Platter
Material
Wood

Description

Visually enhance your home with the Cravings By Chrissy Teigen 15.9 Inch Enameled Mango Wood Platter in Blush. This serving tray feature a fine mango wood body with a glossy enameled interior. This tableware piece warms up any kitchen and dinning space with its alluring blush finish. For proper care and long lasting quality, wipe clean the platter after every use with a damp cloth.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.