4 Inch Aluminum Spice Cellar and Spoon in Gold with Mango Wood Lid

  • Mfr # 123107.03

  • Zoro # G621736811


product price:  $29.25
/ea

Key Features

Overall Height
5.5 in
Color
Gold
Material
Aluminum
Overall Width
4 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123107.03
Zoro #
G621736811
UPC #
085081462886
Country of Origin
India

Dimensions

Overall Height
5.5 in
Overall Width
4 in
Overall Length
4 in

Details

Color
Gold
Material
Aluminum
Item
Spice Cellar Spoon

Description

The Cravings By Chrissy Teigen 4 Inch Aluminum Spice Cellar and Spoon with Mango Wood Lid is the perfect accent to any kitchen table. This condiment server features a gold aluminum body with a small metal spoon. The mango wood lid with its spoon opening features a natural touch to the full design. Hand wash the spice jar and wipe clean the wood lid for proper care. This dazzling container is great for storing chili flakes, brown sugar, course salt, or more.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.