Shop HOMEROOTS
See all product information
Create Account
Set of Four Clear and Rainbow Geometric Acrylic Stemmed All Purpose Wine Glasses
- Mfr # 521117
- Zoro # G522341589
product price:Â
$
52.75
/ea
Key Features
Color
Wine
Overall Height
8-1/4 in
Application Type
Yes
Material
Acrylic
Overall Depth
3.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521117
- Zoro #
- G522341589
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 8-1/4 in
- Overall Depth
- 3.38 in
- Overall Width
- 3.38 in
Details
- Item
- Barware and Drinkware
- Color
- Wine
- Application Type
- Yes
- Material
- Acrylic
- Assembly Required
- No Assembly Needed
Description
From first sip to last drop, you are certain to savor the taste of your favorite vino with the set of four rainbow geometric acrylic stemmed all purpose wine glass. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. From wine to cocktails, the versatility of stemmed glassware adds a touch of refinement to any drink. Includes a decorative clear rim to enhance the look and elegance of the glass. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. Bring a pop of personality to your kitchen or dining room with this geometric pattern. The texture on this surface not only looks great but feels cool in your hand. Every drink deserves the perfect glass, and so do you. 8.25-inch H x 3.38-inch W x 3.38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.