This item is Discontinued.

Crayola Air-Dry Clay, White, 5 lbs 575055

Air-Dry Clay, White, 5 lbs (Discontinued)

  • Mfr # 575055
  • Zoro # G105736771
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
575055
Zoro #
G105736771
UPC #
71662550554
Country of Origin
United States

Details

Item
Clay/Pottery
Color
White
Type
Air-Dry
Net Weight (Oz.)
5 lbs
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Clay/Pottery Type
Air-Dry
Packing Type
Bucket

Description

Easy-to-use, clay makes solid, durable forms without need for baking in an oven or firing in a kiln. Smoother, finer and less sticky than traditional clay. Softens easily with water. Quickly cleans from hands and surfaces. Easy-to-use with traditional modeling techniques. Paint with tempera, acrylic or watercolors when dry.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.