Shop CRAYOLA

Art Marker Set, Assorted, Capped, PK20

  • Mfr # 588106
  • Zoro # G6071080

product price: 
$
5.59
/pk of 20, $0.28/ea
Sold in multiples of 2 pks for $11.18

Key Features

Color
Assorted
Tip Size
Fine/Broad
Point Type
Bullet
Standards
ACMI AP, ASTM D-4236
Series
Washable Super Tips
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
588106
Zoro #
G6071080
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
Fine/Broad

Details

Item
Art Marker Set
Color
Assorted
Point Type
Bullet
Standards
ACMI AP, ASTM D-4236
Series
Washable Super Tips
Marker Grade
School Grade
Age Recommendation
Ages 6 and Up
Toxicity
Non-Toxic
Washable
Washable
Irradiated
Non-Irradiated
Marker Set Ink Colors
Black/Burnt Marshmallow, Blood Red/Wildwood, Blue, Brown, Flesh, Glass Green, Gray, Green, Lavender, Light Blue, Light Brown, Magenta, Olive Green, Orange, Pale Pink, Sun Yellow, Turquoise, Violet, Yellow/Lemon
Erasable
Non-Erasable
Number Included
20
Cleanroom Standard
Not Cleanroom Certified
Metal Detectable
Not Metal Detectable
Package Type
Peggable Box
X-Ray Detectable
Not X-Ray Detectable
Marker Ink Color
Assorted
Number of Markers
20
Includes Pen Cushion
Cushion Not Included
Barrel Type
Pen Style
Marker Tip
Bullet
Green Certification or Other Recognition
AP Certified Nontoxic
Number of Tips
Twin
Waterproof
Not Waterproof
Marker Cap
Capped

Description

Art Marker Set, Assorted, Black/Burnt Marshmallow, Blood Red/Wildwood, Blue, Brown, Flesh, Glass Green, Gray, Green, Lavender, Light Blue, Light Brown, Magenta, Olive Green, Orange, Pale Pink, Sun Yellow, Turquoise, Violet, Yellow/Lemon, Marker Tip Bullet, Marker Cap Capped, Barrel Type Pen Style, Washable Washable, Waterproof Not Waterproof, Standards ACMI AP, ASTM D-4236, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.