Art Marker Set, Assorted, Capped, PK50
- Mfr # 588750
- Zoro # G6068579
product price:Â
$
22.15
/pk of 50, $0.44/ea
Key Features
Color
Assorted
Tip Size
Medium
Point Type
Bullet
Includes
(1) Desktop Display; (1) Storage Case
Weight
1.861 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 588750
- Zoro #
- G6068579
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tip Size
- Medium
Description
Art Marker Set, Assorted, Assorted, Marker Tip Bullet, Marker Cap Capped, Barrel Type Pen Style, Washable Washable, Waterproof Not Waterproof, Standards ACMI AP, ASTM D-4236, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.