Art Marker Set, Assorted, Capped, PK64
- Mfr # 588180
- Zoro # G7523165
product price:Â
$
24.15
/pk of 64, $0.38/ea
Key Features
Color
Assorted
Tip Size
Broad
Marker Tip
Bullet
Length
10.3 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 588180
- Zoro #
- G7523165
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tip Size
- Broad
- Length
- 10.3 in
- Height
- 3 in
- Width
- 6 in
Description
Art Marker Set, Assorted, Assorted, Marker Tip Bullet, Marker Cap Capped, Barrel Type Standard, Washable Washable, Waterproof Not Waterproof, Standards Not Applicable, Package Quantity 64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.