Art Marker Set, Non-Erasable, PK192
- Mfr # CYO588208
- Zoro # G722580252
product price:Â
$
115.99
/pk of 192, $0.60/ea
Free Shipping & Returns
Key Features
Standards
ASTM D-4236
Pigment Material
Water Based
Tip Size
Fine
Features
Non-toxic
Color
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CYO588208
- Zoro #
- G722580252
- UPC #
- 071662482084
- Country of Origin
- United States
- Standards
- ASTM D-4236
- Pigment Material
- Water Based
- Features
- Non-toxic
- Item
- Art Marker Set
- Color
- Assorted
- Marker Ink Color
- Assorted
- Marker Cap
- Capped
- Barrel Type
- Standard
- Erasable
- Non-Erasable
- Marker Set Ink Colors
- Black, Blue, Brown, Green, Orange, Purple, Red, Yellow
- Marker Tip
- Fine
- Number of Markers
- 8
- Series
- Classpack
- Toxicity
- Non-Toxic
- Number of Tips
- Single
- Washable
- Washable
Dimensions
- Tip Size
- Fine
Description
Art Marker Set, Assorted, Black, Blue, Brown, Green, Orange, Purple, Red, Yellow, Marker Tip Fine, Marker Cap Capped, Barrel Type Standard, Washable Washable, Standards ASTM D-4236, Package Quantity 192
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.