Shop CRAYOLA
See all product information
Create Account
Staonal Marking Crayon, 12PK
- Mfr # CYO520002038
- Zoro # G623365507
product price:Â
$
2.99
/pk of 12, $0.25/ea
Sold in multiples of 3Â pks for
$8.97
Key Features
Color
Red
Tip Size
0.6 in
Features
Non-toxic, Water Proof
Overall Length
5 in
Standards
AP Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CYO520002038
- Zoro #
- G623365507
- UPC #
- 71662200381
- Country of Origin
- United States
Dimensions
- Tip Size
- 0.6 in
- Overall Length
- 5 in
Details
- Color
- Red
- Features
- Non-toxic, Water Proof
- Item
- Crayon
- Standards
- AP Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.