This item is Discontinued.

Crayola Artista II Washable Tempera Paint, Green, 16 oz Bottle 543115044

Artista II Washable Tempera Paint, Green, 16 oz Bottle (Discontinued)

  • Mfr # 543115044
  • Zoro # G6069279
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
543115044
Zoro #
G6069279
UPC #
71662650445
Country of Origin
United States

Details

Item
Paints
Color
Green
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Capacity
16 oz
Application Method
Brush; Sponge
Finish
Matte
Weight
1.34 lbs
Application
Interior
Paint Sub-Category
Poster Tempera
Finish/Sheen
Matte
Diluent/Solvent Ingredient(s)
Water
Number of Colors
1
Packaging Type
Bottle
Binder/Vehicle Ingredient(s)
Water-Soluble Adhesive
Intended Application Environment
Interior
Recommended Level of Ventilation
None

Description

Crayola® Artista II Washable Tempera Paint, Green, 16 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.