
Broad Line Washable Markers, Broad Bullet Tip, Orange, 12PK
Mfr # 58-7800-036
Zoro # G503450934
product price: $9.09
/pk 12, $0.76/eaKey Features
Tip Size
Broad
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Weight
0.275 lbs
Point Type
Bullet
Marker Grade
School Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-7800-036
Zoro #
G503450934
UPC #
71662781361
Country of Origin
United States
Dimensions
Tip Size
Broad
Details
Item
Markers
Color
Orange
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Weight
0.275 lbs
Point Type
Bullet
Marker Grade
School Grade
Series
Broad Line Washable
Age Recommendation
Ages 6 and Up
Description
Create colorful designs on many different surfaces. Washable from skin, clothing and even from painted walls.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.