Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Marker, Medium Tip, Black Color Family, Paint

  • Mfr # 97253

  • Zoro # G5377181


product price: $5.89
/ea

Key Features

Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Marking Tip Shape
Bullet
Tip Size
Medium
Marker Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97253
Zoro #
G5377181
UPC #
048615972534
Country of Origin
United States

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
Black
Item
Paint Marker
Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Marking Tip Shape
Bullet
Marker Type
Permanent
Features
Rough Surfaces, Enamel Xylene-free, Metal Barrel with Clip-Grip, Marking Temperature -50 Degrees F to 150 Degrees F
Marking Tool Product Group
Paint Markers
Standards
EPA HAPS and SARA 313, California Prop 65
Series
Paint-Riter
Actuation Type
Standard
Dry Time
30 sec
NSF Registered
No
Color Family
Black
Specialty Environment or Surface Conditions
Rough Surfaces
Pigment Material
Paint
Minimum Performance Temperature
-50 Degrees F
Pigment Permanence
Permanent
Rolls-Royce EMS 56752 Specification Compliance
No
Paint Marker Format
Marker
MIL Spec STD-2041D Compliance
No
US Navy C3070 Specification Compliance
No
Removal Method
Remover
Maximum Performance Temperature
150 Degrees F
US DOE RDT-F7-3T Specification Compliance
No
Tip Protection Type
Snap-on Cap
Minimum Application Temperature
-50 Degrees F
Housing Attachment Style
Clip
Maximum Application Temperature
150 Degrees F
Compatible Surfaces
Ceramic, Glass, Iron, Non-Ferrous Metals, Plastic, Rubber, Rusty Metal, Steel
Housing Material
Metal

Description

Liquid Paint Marker, Actuation Type Capillary, Compatible Surfaces Ceramic, Glass, Iron, Non-Ferrous Metals, Plastic, Rubber, Rusty Metal, Steel, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.