Zoro Homepage

Color Change Doodle Markers, 8PK

  • Mfr # 588315

  • Zoro # G915140324


product price: $12.49
/pk 8, $1.56/ea

Key Features

Color
Multi
Overall Length
8.13 in
Assembly Required
No
Dated Goods
No
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588315
Zoro #
G915140324
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Length
8.13 in
Depth
0.72 in
Width
7.22 in

Details

Color
Multi
Assembly Required
No
Dated Goods
No
Recycled Total
0%
Recycled
No
Recycled Post Consumer Waste
0%
Marking Tip Shape
Chisel

Description

Play with color using the Color Change Doodle Markers that offer 24 vivid colors in total. To get started, simply layer one color on top of another and watch as an entirely new third color emerges. Make thick or thin lines with the chisel tip ends. Coloring or doodling with these dual-ended markers is a fun way to create with color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.