
Fine Tip Permanent Marker, Fine Bullet Tip, Assorted Colors, PK8
Mfr # 30078
Zoro # G6072900
product price: $10.39
/pk 8, $1.30/eaKey Features
Point Type
Bullet
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Weight
0.2 lbs
Marker Grade
General Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30078
Zoro #
G6072900
UPC #
71641300781
Country of Origin
United States
Dimensions
Tip Size
Fine
Details
Item
Markers
Color
Assorted
Point Type
Bullet
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Weight
0.2 lbs
Marker Grade
General Use
Description
Sharpie® Fine Tip Permanent Marker, Assorted Colors, 8/Set
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.