
Colored Chalk, 3.3'' x 0.4'', 12PK
Mfr # 51-0816
Zoro # G815140219
product price: $1.29
/pk 12, $0.11/eaSold in multiples of 8 for $10.32
Key Features
Color
Assorted
Overall Height
3.2 in
Overall Depth
1.1 in
Overall Width
2.3 in
Standards
ACMI Certified AP Nontoxic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51-0816
Zoro #
G815140219
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Height
3.2 in
Overall Depth
1.1 in
Overall Width
2.3 in
Details
Color
Assorted
Standards
ACMI Certified AP Nontoxic
Recycled Total
0%
Recycled
No
Assembly Required
No
Dated Goods
No
Recycled Post Consumer Waste
0%
Description
Assorted color chalk for use on chalkboards and other surfaces, such as construction paper, cardboard, paper bags and kraft paper. Nontoxic chalk writes smoothly and erases easily from chalkboards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.