
Colors of Kindness Crayons Assorted, 24PK
Mfr # 520130
Zoro # G715140159
product price: $3.79
/pk 24, $0.16/eaSold in multiples of 2 for $7.58
Key Features
Width
2.81 in
Length
4.5 in
Depth
1.06 in
Dated Goods
No
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520130
Zoro #
G715140159
UPC #
-
Country of Origin
United States
Dimensions
Width
2.81 in
Length
4.5 in
Depth
1.06 in
Details
Color
Multi
Dated Goods
No
Assembly Required
No
Recycled
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
Description
Spread the love with Colors of Kindness Crayons. Packaged in an adorable, flip-top crayon box, this crayon set includes 24 Crayola Crayons with four new colors and special-edition words of kindness printed on each crayon, such as Slice of Nice melon. Peace of Mind Cool Mint and Heart to Heart mauvelous. Each one is double-wrapped for added strength and durability. Crayons are safe and nontoxic for beginner child artists and made for children ages 3 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.