This item is Discontinued.

Crayola Fine Line 200-Count Non-Washable Marker, Fine Bullet Tip, Asstd Colors 588210

Fine Line 200-Count Non-Washable Marker, Fine Bullet Tip, Asstd Colors (Discontinued)

  • Mfr # 588210
  • Zoro # G801962801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588210
Zoro #
G801962801
UPC #
71662582104
Country of Origin
United States

Dimensions

Size
Fine
Marker Tip Size (text)
Fine

Details

Item
Markers
Color
Assorted
Marker Tip
Bullet
Weight
3.87 lbs
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Includes
(12) Replacement Caps
Series
Fine Line
Marker Color(s)
Assorted
Marker Grade
School Grade
Marker Color Assortment
Black; Blue; Brown; Gray; Green; Orange; Pink; Red; Violet; Yellow
Marker Ink Type
Permanent
Marker Series
Fine Line
Marker Tip Type
Bullet
Age Recommendation
Ages 8 and Up

Description

Convenient and economical, this assortment is the ideal way to provide groups with high-quality markers while staying on budget. Water-based ink. 12 extra marker caps included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.