
Jumbo Classpack Crayons, 25 Each of 8 Colors, PK200 (Discontinued)
- Mfr # 528389
- Zoro # G7094650
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
528389
Zoro #
G7094650
UPC #
071662983895
Country of Origin
Mexico
Dimensions
Marking Tool Tip Size Group
Jumbo
Size
Jumbo
Crayon Size
5" x 0.56"
Details
Item
Crayons,Jumbo,Assorted,PK200
Color
Assorted
Temp. Range
Soften at 105° F; Melt at 128° F
Features
25 each of 8 different colors
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Weight
9.84 lbs
Assortment
Black; Blue; Brown; Green; Orange; Red; Violet; Yellow
Age Recommendation
Ages 4 and up
Description
Crayons,Jumbo,Assorted, Package Quantity 200
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.