This item is Discontinued.

Crayola Model Magic Modeling Compound, 1 oz Packs, White, 6 lbs 13 oz, PK75 236001

Model Magic Modeling Compound, 1 oz Packs, White, 6 lbs 13 oz, PK75 (Discontinued)

  • Mfr # 236001
  • Zoro # G6430798
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
236001
Zoro #
G6430798
UPC #
071662160012
Country of Origin
United States

Details

Item
Model Magic Clay,1 oz.,White,PK75
Color
White
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Features
Classpack®—Includes 75 pouches, 1 oz each.
Weight
6 lbs 13 oz
Clay/Pottery Type
Modeling
Packing Type
Case
Age Recommendation
Ages 5 and Up

Description

Model Magic Clay,1 oz.,White, Package Quantity 75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.