Shop CRAYOLA
See all product information
Create Account
Model Magic Modeling Compound, Terra Cotta, 4 oz., PK6
- Mfr # BIN4464
- Zoro # G2873780
product price:Â
$
30.99
/pk of 6, $5.17/ea
Key Features
Color
Terra Cotta
Includes
6 - 4oz. pouches of modeling putty
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BIN4464
- Zoro #
- G2873780
- UPC #
- 194629074709
- Country of Origin
- United States
- Color
- Terra Cotta
- Includes
- 6 - 4oz. pouches of modeling putty
- Recommended Age
- 3+ Years
- Recommended Grade
- Grade PK+
Description
Kids can mold, shape and twist the Model Magic any way they like. There are no rules and no limits to what they can create with the versatile modeling material. Model Magic is non-toxic, easy to use, doesn't crumble and can be cleaned up in a snap. What more could kids and parents ask for? Kids can air-dry their creations or re-use Model Magic another time. Each pack includes 4 oz. of Model Magic modeling material. Sold as 6 packs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.