Shop CRAYOLA
See all product information
Create Account
Oil Pastels, Assorted, Non-Toxic, PK28
- Mfr # CYO524628
- Zoro # G122886961
product price:Â
$
5.45
/pk of 28, $0.19/ea
Sold in multiples of 2Â pks for
$10.90
Key Features
Colors Included
Assorted
Washable
Non-Washable
Material
Oil Pastels
Number of Crayons per Pack
28
Packs per Case
28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CYO524628
- Zoro #
- G122886961
- UPC #
- 071662046286
- Country of Origin
- Korea, Republic of
Dimensions
- Stick Length
- 3 1/4 in
- Barrel Diameter
- 3/8 in
Details
- Colors Included
- Assorted
- Washable
- Non-Washable
- Material
- Oil Pastels
- Number of Crayons per Pack
- 28
- Packs per Case
- 28
- Item
- Oil Pastels
- Package Type
- Lift-Lid Box
- Toxicity
- Non-Toxic
- Shell Material
- Oil Pastels
Description
Oil Pastels, Colors Included Assorted, Number of Crayons per Pack 28, Packs per Case 28, Material Oil Pastels, Package Quantity 28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.