Shop CRAYOLA
See all product information
Create Account
Pencil, Assorted, Round, PK12
- Mfr # CYO684412
- Zoro # G322886181
product price:Â
$
5.59
/pk of 12, $0.47/ea
Sold in multiples of 2Â pks for
$11.18
Key Features
Standards
ACMI Certified AP Nontoxic
Lead Color
Assorted
Eraser Type
Non-Extendable
Includes Pen Cushion
Cushion Not Included
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CYO684412
- Zoro #
- G322886181
- UPC #
- 071662244125
- Country of Origin
- Brazil
- Standards
- ACMI Certified AP Nontoxic
- Lead Color
- Assorted
- Item
- Pencil
- Eraser Type
- Non-Extendable
- Includes Pen Cushion
- Cushion Not Included
- Shape
- Round
- Barrel Color
- Assorted
- Includes Eraser
- Eraser Included
- Colors Included
- Assorted
- Erasable
- Erasable
- Material
- Wood
- Shell Material
- Wood
Description
Wooden, Pencil, Material Wood, Barrel Color Assorted, Includes Eraser Eraser Included, Lead Color Assorted, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.