
Portfolio Series Oil Pastels, 24 Assorted Colors, PK24 PK (Discontinued)
- Mfr # 52-3624
- Zoro # G802696125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52-3624
Zoro #
G802696125
UPC #
71662036249
Country of Origin
Canada
Details
Item
Oil Pastels
Color
Assorted
Standards
ACMI AP Non-Toxic Certified
Weight
0.8 lbs
Age Recommendation
Ages 5 and Up
Assortment
Black; Blue; Blue Green; Blue Violet; Cerulean; Golden Brown; Gray; Green; Medium Brown; Moss; Orange; Peach; Pink; Red; Red Orange; Red Violet; Rust; Slate Gray; True Blue; Violet; White; Yellow; Yellow Green; Yellow Orange
Number of Colors
24
Description
These oil pastels have a tapered point, ideal for detailed drawing. They can be used for wet or dry artwork. The vivid colors can be used to blend into true secondary colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.