This item is Discontinued.

Crayola Premier Tempera Paint, Violet, 16 oz Bottle CYO541216040

Premier Tempera Paint, Violet, 16 oz Bottle (Discontinued)

  • Mfr # CYO541216040
  • Zoro # G501962927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CYO541216040
Zoro #
G501962927
UPC #
71662598402
Country of Origin
United States

Details

Color
Violet
Application
Interior
Weight
1.3 lbs
Application Method
Brush; Sponge
Capacity
16 oz
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Finish
Matte

Description

Premier Tempera provides rich consistency, ultimate opacity, superior secondary color mixing, and brilliant colors to match a child's vivid imagination. Creamy consistency for smooth laydown and brush flow. One coat coverage provides excellent performance on a variety of surfaces including newspaper, cardboard, papier-mache. Will not chip, flake, “powder” or bleed through when dry. Does not separate. Freeze-thaw stable. Plastic squeeze bottle with air-tight flip-top lid.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.