Crayola

Short Colored Pencils, PK64


product price: $9.89
/pk 64, $0.15/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Wood
  • Barrel Color Assorted
  • Includes Eraser No
  • Color Assorted
  • Weight 0.472 lbs
See all product information

Product Information

  • Brand Crayola
  • MFR # 683364
  • Zoro # G5262245
  • UPC #
    071662033644
  • Country of Origin Brazil
  • Category Pencils

Dimensions

Graphite Diameter 3.3 mm

Details

Item Pencils
Material Wood
Barrel Color Assorted
Includes Eraser No
Color Assorted
Weight 0.472 lbs
Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Pencil Grip Type Round
Pencil Barrel Color Assortment 64 Assorted Colors
HB Graphite Scale 2B
Numeric Graphite Scale #1
Art/Drafting Pencil Grade Scholastic

Description

Short Colored Pencils,PK64, Package Quantity 64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.