
Slim Silly Scents SmashUps Washable Markers, 10PK (Discontinued)
- Mfr # 588275
- Zoro # G315140214
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
588275
Zoro #
G315140214
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
4.31 in
Overall Length
7.81 in
Depth
0.5 in
Tip Size
Fine
Details
Color
Multi
Assembly Required
No
Recycled
No
Dated Goods
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
Description
Silly Scents Scented Washable Markers feature enticing scents that add a new dimension to children's artwork. Each aromatic art tool immediately turns any coloring project into a scribble-and-sniff drawing. Assorted sweet scents include Red Velvet Cake, Orange Dreamsicle, Bananas Foster, Key Lime Pie, Mint Chocolate Chip, Berry Smoothie, PBandJ Sandwich, Fluffernutter, Caramel Macchiato, S'more, Coconut Cluster and Strawberry Shortcake. These nontoxic markers are safe for artists of any age. Formula washes from skin and out of most fabrics used to make children's clothing so you can clean up easily after arts and crafts time. The markers come in a whimsical pack adorned with Silly Scents characters. They are recommended for children ages 3 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.