This item is Discontinued.

Crayola Super Chalk, 1 in. x 2.8 in. Diameter, 10 Assorted Colors, 10PK 518303

Super Chalk, 1 in. x 2.8 in. Diameter, 10 Assorted Colors, 10PK (Discontinued)

  • Mfr # 518303
  • Zoro # G712929436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
518303
Zoro #
G712929436
UPC #
-
Country of Origin
China

Dimensions

Size
1 in L x 2.8 in Dia
Length
1 in
Outside Diameter
2.8 in

Details

Color
Black; Cerulean; Green; Orange; Pink Flamingo; Red; Red Violet; Violet; White; Yellow
Set Contains
10-Stick Set
Age Recommendation
Ages 4 and Up
Number of Colors
10

Description

Create big and bold sidewalk chalk artwork with ease thanks to Crayola Super Chalk! This puck-shaped chalk is great for coloring in large spaces with the flat sides, or adding detail lines with the curved sides and edges. Kids love the vibrant colors. The fun shape of the chalk even makes it more durable and long-lasting than traditional chalk sticks, so kids can keep their creativity flowing! Plus, it is a nontoxic, washable chalk that's easy to clean up when you're ready for a fresh start, simply wash it away with a garden hose or wait for the next rainy day! Encourage your kids to get creating outside, with easy-to-use chalk for kids ages 4 and up. It makes the perfect birthday gift or Easter basket stuffer!


  • Long-lasting Super Chalk set.
  • Washable chalk pucks in vibrant colors for outdoor play!
  • Designed to break less and last longer than everyday chalk sticks.
  • Use the side of the chalk puck to create medium lines, the edges to create thin detail lines, or go for full coverage using the flat sides!
  • Wash driveways and sidewalks clean with a garden hose, or wait for the next rainfall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.