Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SWIRL Crayons, 24 Colors, 6PK

  • Mfr # 52-3439

  • Zoro # G916254914


product price: $42.95
/pk 6, $7.16/ea

Key Features

Color
Assorted
Material
Wax
Includes
144 Swirl Crayons
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52-3439
Zoro #
G916254914
UPC #
194629142415
Country of Origin
United States

Details

Color
Assorted
Material
Wax
Includes
144 Swirl Crayons
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Ever wished for a crayon that mixed all your favorite colors in one vibrant swirl? With the amazing Crayola Swirl Crayons, you can enter a world of rainbows, combining fun-loving colors, and boundless imagination. Each crayon in this box of 24 Crayola Crayons boasts a mesmerizing medley of 3-4 shades per crayon, dancing together to create a unique, streaky color extravaganza! Wield the power to create magical, shade-surprising moments of coloring joy. Stock up classrooms to bring a fun twist to every creative project with art tools that are sure to invigorate any artistic endeavors with an extra pop of color. Built to withstand the energetic hands of young artists, these strong and long-lasting crayons promise hours of coloring fun without constant breakages. So, pick up your Crayola Swirl Crayons and let the adventures flow! Crayola Crayons are crafted with safety in mind, and are nontoxic for little artists aged 3 and up. Each pack includes 24 crayons. Sold as 6 packs for a total of 144 crayons.


  • CRAYOLA SWIRL CRAYONS: Unleash creativity with Crayola Swirl Crayons, a set perfect for colorful adventures.
  • SWIRL TECHNOLOGY: Each crayon reveals a thrilling medley of 3-4 colors, offering an exclusive streaky color laydown.
  • KIDS ART SUPPLIES: Invigorate classroom projects with enchanting shades that add an extra pop to ordinary creative outputs.
  • STRONG AND DURABLE: Designed to withstand lively young artists, these crayons promise colorful adventures without frequent breakages.
  • SAFE & NONTOXIC: Crayola Swirl Crayons ensure a worry-free experience, designed to be safe and nontoxic for artists aged 3+.
  • MULTI-PACK: Sold as 6 packs, each individual pack includes 24 crayons.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.