
Tempera Paint, Washable, 16 oz., Magenta
Mfr # 543115069
Zoro # G4861705
product price:Â $6.09
/eaKey Features
Color
Magenta
Application Method
Brush; Sponge
Capacity
16 oz
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
543115069
Zoro #
G4861705
UPC #
071662650698
Country of Origin
United States
Details
Item
Tempera Paint,Washable,16 oz.,Magenta
Color
Magenta
Application Method
Brush; Sponge
Capacity
16 oz
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Finish
Matte
Weight
1.33 lbs
Finish/Sheen
Matte
Number of Colors
1
Diluent/Solvent Ingredient(s)
Water
Intended Application Environment
Interior
Binder/Vehicle Ingredient(s)
Water-Soluble Adhesive
Packaging Type
Bottle
Paint Sub-Category
Poster Tempera
Recommended Level of Ventilation
None
Description
Tempera Paint,Washable,16 oz.,Magenta
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.